Beli hioki lr 5011 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  2. Hioki Temperature Logger
    Mulai

    Rp5.099.900

    Hioki Temperature Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 180
    • Temperature Min Display (degreesC): 0.1
    • Measurement Item: Temperature
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  3. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  4. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  5. HOBO Data Logger
    Mulai

    Rp20.999.900

    HOBO Data Logger
    Deskripsi:
    Records state changes, electronic pulses, and mechanical or electrical contact closures from external sensing devices
    atribut:
    • Environmental Rating: IP50
    • Maximum Pulse Frequency (Hz): 50
    • Power Source: One 3V CR2032 lithium battery and USB cable
    • Memory (Kb): 128-512
    • Download Type: USB 2.0 interface
  6. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  7. SK SATO Pen Cartridge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    SK SATO Pen Cartridge
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
  8. SK SATO Thermohygrograph (Higrotermografi)
    Mulai

    Rp12.999.900

    SK SATO Thermohygrograph (Higrotermografi)
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
  9. Sato Keiryoki Mfg Temperature and Humidity Logger SK-L754 Indicator Only (8870-00)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    Sato Keiryoki Mfg Temperature and Humidity Logger SK-L754 Indicator Only (8870-00)
    atribut:
    • Internal capacity: One
    • Order Code: 54991984
    • Product Number: SK-L754
    • Mass (g): 227
    • TRUSCO Number: 206-5391
  10. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
  11. HOBO Nonelectrical Properties Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

  12. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  13. SATO (Label) Thermohygrograph
    Mulai

    Rp16.999.900

    SATO (Label) Thermohygrograph
    atribut:
    • Set Contents: 55 sheet insert (1 book) for 7 days (7210-62), Recording sheet storage binder, Cartridge pen violet 2 units (7238-04)
    • Measurable Temperature Range (degrees): -15 to 40
    • Minimum Temperature Display (degrees): 1
    • Measurable Humidity Range (%RH): 0 to 100
    • Minimum Humidity Display (%RH): 1
    • Power Supply: C size battery (R14P) x 2 (included)
    • Specification: with test performance book
    • Accessories: 55 Sheets for 7 Days (onepiece) (7210-62), Recording Paper Storage Binder, Purple Cartridge Pens 2pieces (7238-04)
    • Purpose of Use: Environmental laboratory/chemical storage cabinet, semiconductor, LSI production plant and so on.
  14. TESTO Data Logger
    Mulai

    Rp4.899.900

    TESTO Data Logger
    Deskripsi:
    -Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
    atribut:
    • Temperature Min Display: 0.1degree C
    • W x D x H: 44x12x97mm
  15. Fujita Waterproof Data Logger
    58%
    Mulai

    Rp999.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  16. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
  17. Hioki Voltage Logger
    Mulai

    Rp3.399.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  18. Hioki Humidity Sensor
    Mulai

    Rp4.399.900

    Hioki Humidity Sensor
    Deskripsi:
    -Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.
    atribut:
    • Length (m): 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: LR8400, LR8410 series
Daftar Harga hioki lr 5011 Terbaru October 2026
SK SATO Alat Pencatat Data SuhuRp999.900
Hioki Temperature LoggerRp5.099.900
Hioki Temperature LoggerRp8.999.900
Hioki Humidity LoggerRp6.699.900
HOBO Data LoggerRp20.999.900
TESTO Alat Perekam Data Suhu MiniRp2.299.900
SK SATO Pen CartridgeRp469.900
SK SATO Thermohygrograph (Higrotermografi)Rp12.999.900
Sato Keiryoki Mfg Temperature and Humidity Logger SK-L754 Indicator Only (8870-00)Rp8.899.900
Elitech Temperature Data LoggerRp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait